Zoro Homepage

Adj. No Go Ring Gage, 1/2-28 UNEF 2A

  • Mfr # 361142030

  • Zoro # G3397782


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Type
No Go
Class
2A
Thread Size
1/2"-28
Thread Type
UNEF
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361142030
Zoro #
G3397782
UPC #
662631438432
Country of Origin
United States

Dimensions

Thread Size
1/2"-28
Overall Thickness (In.)
7/16 in
Thread Length (In.)
7/16 in
Outside Dia. (In.)
1 3/4 in
Pitch Diameter - No-Go Member
0.472 in
Thread Length
7/16 in
Compatible Holder Size
3T
Pitch Diameter
0.472 in
Dimension Type
Inch
Pitch Diameter - No Go Member
0.472 in

Details

Item
Threaded Ring Gauge
Type
No Go
Class
2A
Thread Type
UNEF
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Tolerance
Class X
Includes
Certificate of Accuracy Traceable to NIST
Material
Tool Steel
Meets/Exceeds
ASME B1.2
Finish
Uncoated
Hardness
RC 60-62
Gauge Type
No-Go (Minus)
Standards
ASME B1.2
Gauge Design
Adjustable
Tolerance Class
X
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
2A

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.472 in, Pitch Diameter - No-Go Member 0.472 in, Thread Class 2A, Thread Length 7/16 in, Thread Size 1/2 In.-28, Thread Type UNEF, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.