Zoro Homepage

Adj. No Go Ring Gage, 5/16-24 UNF 2A

  • Mfr # 361130530

  • Zoro # G0295653


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
No Go
Class
2A
Thread Size
5/16"-24
Thread Type
UNF
Tolerance
Class X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361130530
Zoro #
G0295653
UPC #
662631436131
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Outside Dia. (In.)
1 3/8 in
Thread Length (In.)
11/32 in
Overall Thickness (In.)
11/32 in
Thread Length
11/32 in
Compatible Holder Size
2T
Pitch Diameter - No-Go Member
0.2806 in
Pitch Diameter
0.2806 in
Dimension Type
Inch
Pitch Diameter - No Go Member
0.2806 in

Details

Item
Threaded Ring Gauge
Type
No Go
Class
2A
Thread Type
UNF
Tolerance
Class X
Includes
Certificate of Accuracy Traceable to NIST
Meets/Exceeds
ASME B1.2
Material
Tool Steel
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Finish
Uncoated
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
No-Go (Minus)
Tolerance Class
X
Long Form Calibration Certificate
No
Hardness
RC 60-62
Thread Class
2A
Gauge Design
Adjustable
Standards
ASME B1.2

Description

The VERMONT GAGE 361130530 Adj. No Go Ring Gage is a tool designed to inspect externally threaded parts, verifying maximum pitch diameter. It has a thread size of 5/16 in.-24 and comes with an accuracy certificate from NIST traceability. The class 2A ring gage also features a no-go gauge type, which makes it ideal for use on both right and left hand threads. This precision ring gage has an outside diameter of 1 3/8 in., a tolerance class of X and is made of tool steel. If you need the perfect tool for inspecting externally threaded parts, then this VERMONT GAGE 361130530 Adj. No Go Ring Gage is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.