Zoro Homepage

Adj. No Go Ring Gage, 7/8-20 UNEF 2A

  • Mfr # 361159030

  • Zoro # G0737247


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Type
No Go
Class
2A
Thread Size
7/8"-20
Thread Type
UNEF
Overall Thickness (In.)
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361159030
Zoro #
G0737247
UPC #
662631441838
Country of Origin
United States

Dimensions

Thread Size
7/8"-20
Overall Thickness (In.)
9/16 in
Outside Dia. (In.)
2 3/16 in
Thread Length (In.)
9/16 in
Pitch Diameter - No-Go Member
0.8368 in
Pitch Diameter
0.8368 in
Dimension Type
Inch
Compatible Holder Size
5T
Thread Length
11/16 in
Pitch Diameter - No Go Member
0.8368 in

Details

Item
Threaded Ring Gauge
Type
No Go
Class
2A
Thread Type
UNEF
Tolerance
Class X
Material
Tool Steel
Meets/Exceeds
ASME B1.2
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Includes
Certificate of Accuracy Traceable to NIST
Finish
Uncoated
Standards
ASME B1.2
Hardness
RC 60-62
Gauge Design
Adjustable
Long Form Calibration Certificate
No
Gauge Type
No-Go (Minus)
Thread Class
2A
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.8368 in, Pitch Diameter - No-Go Member 0.8368 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 7/8 In.-20, Thread Type UNEF, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.