Zoro Homepage

Adj. No Go Ring Gage, 7/8-9 UNC 2A

  • Mfr # 361157030

  • Zoro # G3432143


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Type
No Go
Class
2A
Thread Size
7/8"-9
Thread Type
UNC
Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361157030
Zoro #
G3432143
UPC #
662631441432
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Thread Length (In.)
9/16 in
Overall Thickness (In.)
9/16 in
Outside Dia. (In.)
2 3/16 in
Dimension Type
Inch
Compatible Holder Size
5T
Pitch Diameter
0.7946 in
Thread Length
11/16 in
Pitch Diameter - No-Go Member
0.7946 in
Pitch Diameter - No Go Member
0.7946 in

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.7946 in, Pitch Diameter - No-Go Member 0.7946 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 7/8 In.-9, Thread Type UNC, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.