Zoro Homepage

Adj. No Go Ring Gage, M12.0-1.25 2A

  • Mfr # 362128520

  • Zoro # G1776171


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Type
No Go
Class
2A
Thread Size
M12 x 1.25
Thread Type
Metric
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362128520
Zoro #
G1776171
UPC #
662631472870
Country of Origin
United States

Dimensions

Thread Size
M12 x 1.25
Thread Length (In.)
9/16 in
Outside Dia. (In.)
1 3/4 in
Overall Thickness (In.)
7/16 in
Thread Length
11.1 mm
Compatible Holder Size
3T
Dimension Type
Metric
Pitch Diameter
11.028 mm
Pitch Diameter - No-Go Member
11.02 mm
Pitch Diameter - No Go Member
11.02 mm

Details

Item
Threaded Ring Gauge
Type
No Go
Class
2A
Thread Type
Metric
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Includes
Certificate of Accuracy Traceable to NIST
Meets/Exceeds
ASME B1.16M
Material
Tool Steel
Tolerance
Class X
Finish
Uncoated
Included Certification
Certificate of Accuracy with NIST Traceability
Standards
ASME B1.16M
Long Form Calibration Certificate
No
Gauge Design
Adjustable
Gauge Type
No-Go (Minus)
Thread Class
6G
Hardness
RC 60-62
Tolerance Class
X

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 11.028 mm, Pitch Diameter - No-Go Member 11.02 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M12 x 1.25, Thread Type Metric, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.