Zoro Homepage

Adj. No Go Ring Gage, M16.0-1.50 2A

  • Mfr # 362137020

  • Zoro # G3441751


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Type
No Go
Class
2A
Thread Size
M16 x 1.50
Thread Type
Metric
Meets/Exceeds
ASME B1.16M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362137020
Zoro #
G3441751
UPC #
662631473723
Country of Origin
United States

Dimensions

Thread Size
M16 x 1.50
Outside Dia. (In.)
2 3/16 in
Thread Length (In.)
9/16 in
Overall Thickness (In.)
9/16 in
Compatible Holder Size
4T
Thread Length
14.3 mm
Pitch Diameter - No-Go Member
14.85 mm
Pitch Diameter
14.854 mm
Dimension Type
Metric
Pitch Diameter - No Go Member
14.85 mm

Details

Item
Threaded Ring Gauge
Type
No Go
Class
2A
Thread Type
Metric
Meets/Exceeds
ASME B1.16M
Tolerance
Class X
Material
Tool Steel
Includes
Certificate of Accuracy Traceable to NIST
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Finish
Uncoated
Thread Class
6G
Gauge Type
No-Go (Minus)
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Design
Adjustable
Hardness
RC 60-62
Long Form Calibration Certificate
No
Standards
ASME B1.16M

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 14.854 mm, Pitch Diameter - No-Go Member 14.85 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M16 x 1.50, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.