Zoro Homepage

Adj. No Go Ring Gage, M3.0-0.50 2A

  • Mfr # 362108520

  • Zoro # G2291712


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Type
No Go
Class
2A
Thread Size
M3 x 0.50
Thread Type
Metric
Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362108520
Zoro #
G2291712
UPC #
662631470876
Country of Origin
United States

Dimensions

Thread Size
M3 x 0.50
Outside Dia. (In.)
1 in
Thread Length (In.)
5/32 in
Overall Thickness (In.)
1/4 in
Compatible Holder Size
1T
Thread Length
4 mm
Dimension Type
Metric
Pitch Diameter
2.58 mm
Pitch Diameter - No-Go Member
2.58 mm
Pitch Diameter - No Go Member
2.58 mm

Details

Item
Threaded Ring Gauge
Type
No Go
Class
2A
Thread Type
Metric
Material
Tool Steel
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Meets/Exceeds
ASME B1.16M
Includes
Certificate of Accuracy Traceable to NIST
Tolerance
Class X
Finish
Uncoated
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
No-Go (Minus)
Gauge Design
Adjustable
Thread Class
6G
Long Form Calibration Certificate
No
Hardness
RC 60-62
Tolerance Class
X
Standards
ASME B1.16M

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 2.58 mm, Pitch Diameter - No-Go Member 2.58 mm, Thread Class 6G, Thread Length 4 mm, Thread Size M3 x 0.50, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.