Zoro Homepage

Adj. No Go Ring Gage, M8.0-1.25 2A

  • Mfr # 362120520

  • Zoro # G2108102


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
No Go
Class
2A
Thread Size
M8 x 1.25
Thread Type
Metric
Tolerance
Class X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362120520
Zoro #
G2108102
UPC #
662631472078
Country of Origin
United States

Dimensions

Thread Size
M8 x 1.25
Outside Dia. (In.)
1 3/8 in
Overall Thickness (In.)
11/32 in
Thread Length (In.)
11/32 in
Thread Length
8.7 mm
Pitch Diameter
7.042 mm
Pitch Diameter - No-Go Member
7.04 mm
Compatible Holder Size
2T
Dimension Type
Metric
Pitch Diameter - No Go Member
7.04 mm

Details

Item
Threaded Ring Gauge
Type
No Go
Class
2A
Thread Type
Metric
Tolerance
Class X
Includes
Certificate of Accuracy Traceable to NIST
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Meets/Exceeds
ASME B1.16M
Material
Tool Steel
Finish
Uncoated
Standards
ASME B1.16M
Long Form Calibration Certificate
No
Hardness
RC 60-62
Gauge Type
No-Go (Minus)
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
6G
Gauge Design
Adjustable

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 7.042 mm, Pitch Diameter - No-Go Member 7.04 mm, Thread Class 6G, Thread Length 8.7 mm, Thread Size M8 x 1.25, Thread Type Metric, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.