Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Thread Ring Gage, M12.0-1.50 Size

  • Mfr # 362129530

  • Zoro # G2759598


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
6g
Thread Size
M12 x 1.50
Thread Type
Metric
Tolerance
Class X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362129530
Zoro #
G2759598
UPC #
662631472986
Country of Origin
United States

Dimensions

Thread Size
M12 x 1.50
Pitch Diameter - Go Member
10.994 mm
Compatible Holder Size
3T
Pitch Diameter - No-Go Member
10.854 mm
Pitch Diameter
10.994 mm (Go), 10.854 mm (No-Go)
Thread Length
11.1 mm
Dimension Type
Metric
Pitch Diameter - No Go Member
10.854 mm

Details

Item
Threaded Ring Gauge
Type
Go/No Go
Class
6g
Thread Type
Metric
Tolerance
Class X
Includes
Certificate of Accuracy
Meets/Exceeds
ASME B1.16M
Material
Tool Steel
Application
Metalworking
Finish
Uncoated
Gauge Type
Go (Minus) to Go (Plus)
Standards
ASME B1.16M
Hardness
RC 60-62
Tolerance Class
X
Thread Class
6G
Gauge Design
Adjustable
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy with NIST Traceability

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 10.994 mm (Go), 10.854 mm (No-Go), Pitch Diameter - Go Member 10.994 mm, Pitch Diameter - No-Go Member 10.854 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M12 x 1.50, Thread Type Metric, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.