Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Thread Ring Gage, M16.0-1.50 Size

  • Mfr # 362137030

  • Zoro # G2759850


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
6g
Thread Size
M16 x 1.50
Thread Type
Metric
Application
Metalworking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362137030
Zoro #
G2759850
UPC #
662631473730
Country of Origin
United States

Dimensions

Thread Size
M16 x 1.50
Thread Length
14.3 mm
Pitch Diameter - Go Member
14.994 mm
Pitch Diameter - No-Go Member
14.854 mm
Dimension Type
Metric
Pitch Diameter
14.994 mm (Go), 14.854 mm (No-Go)
Compatible Holder Size
4T
Pitch Diameter - No Go Member
14.854 mm

Details

Item
Threaded Ring Gauge
Type
Go/No Go
Class
6g
Thread Type
Metric
Application
Metalworking
Meets/Exceeds
ASME B1.16M
Tolerance
Class X
Material
Tool Steel
Includes
Certificate of Accuracy
Finish
Uncoated
Gauge Type
Go (Minus) to Go (Plus)
Gauge Design
Adjustable
Standards
ASME B1.16M
Included Certification
Certificate of Accuracy with NIST Traceability
Hardness
RC 60-62
Tolerance Class
X
Thread Class
6G
Long Form Calibration Certificate
No

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 14.994 mm (Go), 14.854 mm (No-Go), Pitch Diameter - Go Member 14.994 mm, Pitch Diameter - No-Go Member 14.854 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M16 x 1.50, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.