Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Thread Ring Gage, M16.0-2.00 Size

  • Mfr # 362138030

  • Zoro # G2759948


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
6g
Thread Size
M16 x 2.00
Thread Type
Metric
Includes
Certificate of Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362138030
Zoro #
G2759948
UPC #
662631473839
Country of Origin
United States

Dimensions

Thread Size
M16 x 2.00
Pitch Diameter - Go Member
14.663 mm
Pitch Diameter
14.663 mm (Go), 14.503 mm (No-Go)
Pitch Diameter - No-Go Member
14.503 mm
Dimension Type
Metric
Thread Length
14.3 mm
Compatible Holder Size
4T
Pitch Diameter - No Go Member
14.503 mm

Details

Item
Threaded Ring Gauge
Type
Go/No Go
Class
6g
Thread Type
Metric
Includes
Certificate of Accuracy
Tolerance
Class X
Material
Tool Steel
Meets/Exceeds
ASME B1.16M
Application
Metalworking
Finish
Uncoated
Gauge Type
Go (Minus) to Go (Plus)
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
X
Long Form Calibration Certificate
No
Hardness
RC 60-62
Gauge Design
Adjustable
Standards
ASME B1.16M
Thread Class
6G

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 14.663 mm (Go), 14.503 mm (No-Go), Pitch Diameter - Go Member 14.663 mm, Pitch Diameter - No-Go Member 14.503 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M16 x 2.00, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.