Adj. Thread Ring Gage, M20.0-2.50 Size
Mfr # 362146530
Zoro # G2759957
product price: $657.99
/ea
Free Shipping & Returns
Key Features
Type
Go/No Go
Class
6g
Thread Size
M20 x 2.50
Thread Type
Metric
Application
Metalworking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
362146530
Zoro #
G2759957
UPC #
662631474683
Country of Origin
United States
Dimensions
Thread Size
M20 x 2.50
Compatible Holder Size
4T
Pitch Diameter - Go Member
18.334 mm
Pitch Diameter
18.334 mm (Go), 18.164 mm (No-Go)
Pitch Diameter - No-Go Member
18.164 mm
Dimension Type
Metric
Thread Length
19 mm; 14.3 mm
Pitch Diameter - No Go Member
18.164 mm
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 18.334 mm (Go), 18.164 mm (No-Go), Pitch Diameter - Go Member 18.334 mm, Pitch Diameter - No-Go Member 18.164 mm, Thread Class 6G, Thread Length 19 mm; 14.3 mm, Thread Size M20 x 2.50, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.