Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Thread Ring Gage, M6.0-1.00 Size

  • Mfr # 362117530

  • Zoro # G2759780


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
6g
Thread Type
Metric
Includes
Certificate of Accuracy
Meets/Exceeds
ASME B1.16M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362117530
Zoro #
G2759780
UPC #
662631471781
Country of Origin
United States

Dimensions

Thread Size
M6 x 1.00
Pitch Diameter - No-Go Member
5.21 mm
Thread Length
8.7 mm
Pitch Diameter - Go Member
5.32 mm
Dimension Type
Metric
Compatible Holder Size
2T
Pitch Diameter - No Go Member
5.21 mm
Pitch Diameter
5.324MM/5.212MM

Details

Item
Threaded Ring Gauge
Type
Go/No Go
Class
6g
Thread Type
Metric
Includes
Certificate of Accuracy
Meets/Exceeds
ASME B1.16M
Application
Metalworking
Tolerance
Class X
Material
Tool Steel
Finish
Uncoated
Gauge Type
Go (Minus) to Go (Plus)
Tolerance Class
X
Hardness
RC 60-62
Long Form Calibration Certificate
No
Thread Class
6G
Gauge Design
Adjustable
Included Certification
Certificate of Accuracy with NIST Traceability
Standards
ASME B1.16M

Description

The VERMONT GAGE 362117530 Adj. Thread Ring Gage is the perfect tool for checking threads in your metalworking projects. The plus/minus gage ensures you will not make any mistakes when working with fasteners. This adjustable thread ring gauge measures M6 x 1.00 and is made of tool steel, ensuring it will stand up to regular use. It has a plus/minus class 6g tolerance, making it ideal for metalworking applications. The threaded ring gage also comes with a certificate of accuracy that guarantees traceability to NIST standards. The GO side features raised lines while the NO GO side features recessed lines, giving you visual cues as to where the measurement falls on the scale. With its high quality construction and precision engineering, this VERMONT GAGE 362117530 Adj. Thread Ring Gage will give you peace of mind when measuring threads in your metalworking projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.