Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Thread Ring Gage, M7.0-1.00 Size

  • Mfr # 362119030

  • Zoro # G2759613


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
6g
Thread Type
Metric
Material
Tool Steel
Tolerance
Class X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362119030
Zoro #
G2759613
UPC #
662631471934
Country of Origin
United States

Dimensions

Thread Size
M7 x 1.00
Dimension Type
Metric
Pitch Diameter - No-Go Member
6.21 mm
Compatible Holder Size
2T
Thread Length
8.7 mm
Pitch Diameter - Go Member
6.32 mm
Pitch Diameter
6.324MM/6.212MM
Pitch Diameter - No Go Member
6.21 mm

Details

Item
Threaded Ring Gauge
Type
Go/No Go
Class
6g
Thread Type
Metric
Material
Tool Steel
Tolerance
Class X
Includes
Certificate of Accuracy
Meets/Exceeds
ASME B1.16M
Application
Metalworking
Finish
Uncoated
Tolerance Class
X
Gauge Type
Go (Minus) to Go (Plus)
Long Form Calibration Certificate
No
Gauge Design
Adjustable
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
6G
Standards
ASME B1.16M
Hardness
RC 60-62

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 6.324MM/6.212MM, Pitch Diameter - Go Member 6.32 mm, Pitch Diameter - No-Go Member 6.21 mm, Thread Class 6G, Thread Length 8.7 mm, Thread Size M7 x 1.00, Thread Type Metric, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.