Zoro Homepage

Black/Gold Jobber Length Drill Bit

  • Mfr # 501128120

  • Zoro # G1843051


product price: $4.79
/ea
Sold in multiples of 6 for $28.74

Key Features

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Size-Diameter
9/32 in
Size - Decimal
9/32 in - 0.2812
Diameter Tolerance
+0.0000/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501128120
Zoro #
G1843051
UPC #
662631565381
Country of Origin
United States

Dimensions

Size-Diameter
9/32 in
Size - Decimal
9/32 in - 0.2812
Diameter Tolerance
+0.0000/-0.0002 in
Overall Length
4 1/4 in
Size
9/32"
Dimension Type
Fractional Inch
Overall Length Trade Name
Jobber Length
Size- Decimal
9/32" (0.2812)

Details

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials
Finish
Black and Gold Oxide
Decimal Equivalent
0.2812
Item
Jobber Drill Blank

Description

Jobber Drill Blank, Fractional Inch, High Speed Steel, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.