Zoro Homepage

Black/Gold Jobber Length Drill Bit

  • Mfr # 501153120

  • Zoro # G1843340


product price: $18.99
/ea
Sold in multiples of 3 for $56.97

Key Features

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Size-Diameter
17/32 in
Size - Decimal
17/32 in - 0.5312
Diameter Tolerance
+0.0000/-0.0003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501153120
Zoro #
G1843340
UPC #
662631565701
Country of Origin
United States

Dimensions

Size-Diameter
17/32 in
Size - Decimal
17/32 in - 0.5312
Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
6 in
Size- Decimal
17/32" (0.5312)
Dimension Type
Fractional Inch
Size
17/32"
Overall Length Trade Name
Jobber Length

Details

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Finish
Black and Gold Oxide
Decimal Equivalent
0.5312
Primary Material Application ISO Code
K, M, N, S1
Item
Jobber Drill Blank
Primary Material Application
All Materials
Material
High Speed Steel

Description

Jobber Drill Blank, Fractional Inch, High Speed Steel, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.