Zoro Homepage

Black/Gold Jobber Length Drill Bit

  • Mfr # 501185940

  • Zoro # G1832883


product price: $43.49
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Size-Diameter
55/64 in
Size - Decimal
55/64 in - 0.8594
Diameter Tolerance
+0.0000/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501185940
Zoro #
G1832883
UPC #
662631566128
Country of Origin
United States

Dimensions

Size-Diameter
55/64 in
Size - Decimal
55/64 in - 0.8594
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
6 in
Size
55/64"
Size- Decimal
55/64" (0.8594)
Overall Length Trade Name
Jobber Length
Dimension Type
Fractional Inch

Details

Item
Jobber Drill Blank
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.8594
Material
High Speed Steel
Finish
Black and Gold Oxide
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1

Description

Jobber Drill Blank, Fractional Inch, High Speed Steel, 55/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.