Zoro Homepage

Black/Gold Jobber Length Drill Bit

  • Mfr # 501190620

  • Zoro # G1832938


product price: $49.49
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Size-Diameter
29/32 in
Size - Decimal
29/32 in - 0.9062
Diameter Tolerance
+0.0000/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501190620
Zoro #
G1832938
UPC #
662631566180
Country of Origin
United States

Dimensions

Size-Diameter
29/32 in
Size - Decimal
29/32 in - 0.9062
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
6 in
Size
29/32"
Size- Decimal
29/32" (0.9062)
Dimension Type
Fractional Inch
Overall Length Trade Name
Jobber Length

Details

Material - Machining
High Speed Steel
Item
Jobber Drill Blank
Measurement System
Fractional Inch
Decimal Equivalent
0.9062
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Finish
Black and Gold Oxide
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials

Description

Jobber Drill Blank, Fractional Inch, High Speed Steel, 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.