Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black/Gold Jobber Length Drill Bit

  • Mfr # 501401500

  • Zoro # G1804877


product price: $2.79
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Metric
Size-Diameter
1.50 mm
Size - Decimal
1.50mm - 0.0591
Diameter Tolerance
+0.000/-0.005mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501401500
Zoro #
G1804877
UPC #
662631571900
Country of Origin
United States

Dimensions

Size-Diameter
1.50 mm
Size - Decimal
1.50mm - 0.0591
Diameter Tolerance
+0.000/-0.005mm
Overall Length
1 7/8 in
Size
1.50mm
Size- Decimal
1.50mm (0.0591)
Dimension Type
Metric
Overall Length Trade Name
Jobber Length

Details

Material - Machining
High Speed Steel
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Drill Blank Shape
Rod
Item
Jobber Drill Blank
Material
High Speed Steel
Finish
Black and Gold Oxide
Decimal Equivalent
0.0591

Description

Jobber Drill Blank, Metric, High Speed Steel, 1.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.