Zoro Homepage

Black/Gold Jobber Length Drill Bit

  • Mfr # 501401650

  • Zoro # G1805111


product price: $2.79
/ea
Sold in multiples of 12 for $33.48

Key Features

Material - Machining
High Speed Steel
Measurement System
Metric
Size-Diameter
1.65 mm
Size - Decimal
1.65mm - 0.0649
Diameter Tolerance
+0.000/-0.005mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501401650
Zoro #
G1805111
UPC #
662631571962
Country of Origin
United States

Dimensions

Size-Diameter
1.65 mm
Size - Decimal
1.65mm - 0.0649
Diameter Tolerance
+0.000/-0.005mm
Overall Length
2 in
Size- Decimal
1.65mm ([delete])
Overall Length Trade Name
Jobber Length
Size
1.65mm
Dimension Type
Metric

Details

Material - Machining
High Speed Steel
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Drill Blank Shape
Rod
Item
Jobber Drill Blank
Finish
Black and Gold Oxide
Decimal Equivalent
0.0649

Description

Jobber Drill Blank, Metric, High Speed Steel, 1.65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.