Zoro Homepage

Black/Gold Jobber Length Drill Bit

  • Mfr # 501402300

  • Zoro # G1812452


product price: $2.79
/ea
Sold in multiples of 12 for $33.48

Key Features

Material - Machining
High Speed Steel
Measurement System
Metric
Size-Diameter
2.30 mm
Size - Decimal
2.30mm - 0.0906
Diameter Tolerance
+0.000/-0.005mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501402300
Zoro #
G1812452
UPC #
662631572228
Country of Origin
United States

Dimensions

Size-Diameter
2.30 mm
Size - Decimal
2.30mm - 0.0906
Diameter Tolerance
+0.000/-0.005mm
Size
2.30mm
Overall Length
2 1/4 in
Dimension Type
Metric
Size- Decimal
2.30mm ([delete])
Overall Length Trade Name
Jobber Length

Details

Item
Jobber Drill Blank
Material - Machining
High Speed Steel
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.0906
Material
High Speed Steel
Finish
Black and Gold Oxide

Description

Jobber Drill Blank, Metric, High Speed Steel, 2.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.