Black/Gold Jobber Length Drill Bit
Mfr # 501410000
Zoro # G1806073
product price: $10.35
/eaSold in multiples of 3 for $31.05
Key Features
Material - Machining
High Speed Steel
Measurement System
Metric
Size-Diameter
10.00 mm
Size - Decimal
10.00mm - 0.3937
Diameter Tolerance
+0.000/-0.005mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501410000
Zoro #
G1806073
UPC #
662631574567
Country of Origin
United States
Dimensions
Size-Diameter
10.00 mm
Size - Decimal
10.00mm - 0.3937
Diameter Tolerance
+0.000/-0.005mm
Overall Length
5 1/8 in
Size
10.00mm
Overall Length Trade Name
Jobber Length
Dimension Type
Metric
Size- Decimal
10.00mm (0.3937)
Details
Material - Machining
High Speed Steel
Item
Jobber Drill Blank
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.3937
Material
High Speed Steel
Finish
Black and Gold Oxide
Description
Jobber Drill Blank, Metric, High Speed Steel, 10.00 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.