Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black/Gold Jobber Length Drill Bit

  • Mfr # 501411700

  • Zoro # G1812559


product price: $13.49
/ea
Sold in multiples of 3 for $40.47

Key Features

Material - Machining
High Speed Steel
Measurement System
Metric
Size-Diameter
11.70 mm
Size - Decimal
11.70mm - 0.4606
Diameter Tolerance
+0.000/-0.005mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501411700
Zoro #
G1812559
UPC #
662631574901
Country of Origin
United States

Dimensions

Size-Diameter
11.70 mm
Size - Decimal
11.70mm - 0.4606
Diameter Tolerance
+0.000/-0.005mm
Overall Length
5 3/4 in
Size
11.70mm
Overall Length Trade Name
Jobber Length
Size- Decimal
11.70mm ([delete])
Dimension Type
Metric

Details

Material - Machining
High Speed Steel
Item
Jobber Drill Blank
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.4606
Material
High Speed Steel
Finish
Black and Gold Oxide

Description

Jobber Drill Blank, Metric, High Speed Steel, 11.70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.