Zoro Homepage

Black/Gold Jobber Length Drill Bit

  • Mfr # 501420500

  • Zoro # G1812927


product price: $50.19
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Metric
Size-Diameter
20.50 mm
Size - Decimal
20.50mm - 0.8071
Diameter Tolerance
+0.000/-0.013mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501420500
Zoro #
G1812927
UPC #
662631575465
Country of Origin
United States

Dimensions

Size-Diameter
20.50 mm
Size - Decimal
20.50mm - 0.8071
Diameter Tolerance
+0.000/-0.013mm
Overall Length
6 in
Size
20.50mm
Overall Length Trade Name
Jobber Length
Dimension Type
Metric
Size- Decimal
20.50mm (0.8071)

Details

Material - Machining
High Speed Steel
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Item
Jobber Drill Blank
Material
High Speed Steel
Finish
Black and Gold Oxide
Decimal Equivalent
0.8071

Description

Jobber Drill Blank, Metric, High Speed Steel, 20.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.