Zoro Homepage

Black/Gold Jobber Length Drill Bit

  • Mfr # 501421500

  • Zoro # G1805741


product price: $47.19
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Metric
Size-Diameter
21.50 mm
Size - Decimal
21.50mm - 0.8465
Diameter Tolerance
+0.000/-0.013mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501421500
Zoro #
G1805741
UPC #
662631575502
Country of Origin
United States

Dimensions

Size-Diameter
21.50 mm
Size - Decimal
21.50mm - 0.8465
Diameter Tolerance
+0.000/-0.013mm
Size
21.50mm
Overall Length
6 in
Size- Decimal
21.50mm (0.8465)
Dimension Type
Metric
Overall Length Trade Name
Jobber Length

Details

Item
Jobber Drill Blank
Material - Machining
High Speed Steel
Measurement System
Metric
Decimal Equivalent
0.8465
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Finish
Black and Gold Oxide

Description

Jobber Drill Blank, Metric, High Speed Steel, 21.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.