Zoro Homepage

Black/Gold Jobber Length Drill Bit

  • Mfr # 531193750

  • Zoro # G1842771


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Material - Machining
Cobalt
Measurement System
Fractional Inch
Size-Diameter
15/16 in
Size - Decimal
15/16 in - 0.9375
Diameter Tolerance
+0.0000/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531193750
Zoro #
G1842771
UPC #
662631596224
Country of Origin
United States

Dimensions

Size-Diameter
15/16 in
Size - Decimal
15/16 in - 0.9375
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
6 in
Size
15/16"
Dimension Type
Fractional Inch
Size- Decimal
15/16" (0.9375)
Overall Length Trade Name
Jobber Length

Details

Material - Machining
Cobalt
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Item
Jobber Drill Blank
Primary Material Application
All Materials
Finish
Black and Gold Oxide
Material
Cobalt
Primary Material Application ISO Code
K, M, N, S1
Decimal Equivalent
0.9375

Description

Jobber Drill Blank, Fractional Inch, Cobalt, 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.