Shop VERMONT GAGE
See all product information
Create Account
Class X No-Go Pin Gauge Tol 0.00004 in
- Mfr # 141241830
- Zoro # G6044949
product price:Â
$
21.49
/ea
Key Features
Type
NoGo (Minus)
Class
X
Material
Steel
Finish
Uncoated Steel
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141241830
- Zoro #
- G6044949
- UPC #
- 662631233358
- Country of Origin
- United States
- Item
- Class X No-Go Pin Gauge
- Type
- NoGo (Minus)
- Class
- X
- Material
- Steel
- Finish
- Uncoated Steel
- Tolerance
- 0.00004 in
- Application
- For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly
- Includes
- Certificate of Accuracy
- Meets/Exceeds
- ISO 17025
- Surface Finish
- 4 Microinch or Better
- Standards
- ISO 17025
- Tolerance Class
- X
- Included Certification
- Certificate of Accuracy with NIST Traceability
- Long Form Calibration Certificate
- No
- Gauge Type
- No-Go (Minus)
- Hardness
- RC 60/65
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Diameter
- 0.4183"
- Overall Length
- 2 in
- Gage Diameter Range
- 0.4061" to 0.5100"
- Gauge Diameter Range
- 0.4061 in to 0.5100 in
- Diameter Increment
- 0.0001 in
- Diameter Range
- 0.4061 in to 0.5100 in
- Diameter Sub-Range
- 0.4151 in to 0.4200 in
- Dimension Type
- Inch
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated Steel, Diameter 0.4183 in, Diameter Increment 0.0001 in, Diameter Range 0.4061 in to 0.5100 in, Diameter Sub-Range 0.4151 in to 0.4200 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.