Cobalt Black/Gold Jobber Length Drill Bit
Mfr # 531101560
Zoro # G1811439
product price: $4.29
/ea
Sold in multiples of 12 for $51.48
Key Features
Material - Machining
Cobalt
Measurement System
Fractional Inch
Size-Diameter
1/64 in
Size - Decimal
1/64 in - 0.0156
Diameter Tolerance
+0.0000/-0.0002 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531101560
Zoro #
G1811439
UPC #
662631595104
Country of Origin
United States
Dimensions
Size-Diameter
1/64 in
Size - Decimal
1/64 in - 0.0156
Diameter Tolerance
+0.0000/-0.0002 in
Overall Length
3/4 in
Size
1/64"
Overall Length Trade Name
Jobber Length
Dimension Type
Fractional Inch
Size- Decimal
1/64" (0.0156)
Details
Material - Machining
Cobalt
Item
Jobber Drill Blank
Measurement System
Fractional Inch
Decimal Equivalent
0.0156
Finish - Machining
Bright (Uncoated)
Material
Cobalt
Finish
Black and Gold Oxide
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials
Description
Jobber Drill Blank, Fractional Inch, Cobalt, 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.