Cobalt Black/Gold Jobber Length Drill Bit
Mfr # 531104680
Zoro # G1811509
product price: $4.59
/eaSold in multiples of 12 for $55.08
Key Features
Material - Machining
Cobalt
Measurement System
Fractional Inch
Size-Diameter
3/64 in
Size - Decimal
3/64 in - 0.0469
Diameter Tolerance
+0.0000/-0.0002 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531104680
Zoro #
G1811509
UPC #
662631595104
Country of Origin
United States
Dimensions
Size-Diameter
3/64 in
Size - Decimal
3/64 in - 0.0469
Diameter Tolerance
+0.0000/-0.0002 in
Overall Length
1 3/4 in
Overall Length Trade Name
Jobber Length
Size- Decimal
3/64" (0.0469)
Size
3/64"
Dimension Type
Fractional Inch
Details
Material - Machining
Cobalt
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Item
Jobber Drill Blank
Material
Cobalt
Finish
Black and Gold Oxide
Primary Material Application ISO Code
K, M, N, S1
Decimal Equivalent
0.0469
Primary Material Application
All Materials
Description
Jobber Drill Blank, Fractional Inch, Cobalt, 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.