Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Black/Gold Jobber Length Drill Bit

  • Mfr # 531107810

  • Zoro # G1811420


product price: $3.29
/ea
Sold in multiples of 12 for $39.48

Key Features

Material - Machining
Cobalt
Measurement System
Fractional Inch
Size-Diameter
5/64 in
Size - Decimal
5/64 in - 0.0781
Diameter Tolerance
+0.0000/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531107810
Zoro #
G1811420
UPC #
662631595128
Country of Origin
United States

Dimensions

Size-Diameter
5/64 in
Size - Decimal
5/64 in - 0.0781
Diameter Tolerance
+0.0000/-0.0002 in
Size
5/64"
Overall Length
2 in
Overall Length Trade Name
Jobber Length
Size- Decimal
5/64" (0.0781)
Dimension Type
Fractional Inch

Details

Material - Machining
Cobalt
Item
Jobber Drill Blank
Measurement System
Fractional Inch
Decimal Equivalent
0.0781
Finish - Machining
Bright (Uncoated)
Material
Cobalt
Finish
Black and Gold Oxide
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1

Description

Jobber Drill Blank, Fractional Inch, Cobalt, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.