Cobalt Black/Gold Jobber Length Drill Bit
Mfr # 531114060
Zoro # G1811603
product price: $3.39
/eaSold in multiples of 6 for $20.34
Key Features
Material - Machining
Cobalt
Measurement System
Fractional Inch
Size-Diameter
9/64 in
Size - Decimal
9/64 in - 0.1406
Diameter Tolerance
+0.0000/-0.0002 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531114060
Zoro #
G1811603
UPC #
662631595203
Country of Origin
United States
Dimensions
Size-Diameter
9/64 in
Size - Decimal
9/64 in - 0.1406
Diameter Tolerance
+0.0000/-0.0002 in
Overall Length
2 7/8 in
Overall Length Trade Name
Jobber Length
Size
9/64"
Dimension Type
Fractional Inch
Size- Decimal
9/64" (0.1406)
Details
Material - Machining
Cobalt
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material
Cobalt
Decimal Equivalent
0.1406
Primary Material Application
All Materials
Item
Jobber Drill Blank
Primary Material Application ISO Code
K, M, N, S1
Finish
Black and Gold Oxide
Description
Jobber Drill Blank, Fractional Inch, Cobalt, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.