Cobalt Black/Gold Jobber Length Drill Bit
Mfr # 531123440
Zoro # G1842589
product price: $5.89
/eaSold in multiples of 6 for $35.34
Key Features
Material - Machining
Cobalt
Measurement System
Fractional Inch
Size-Diameter
15/64 in
Size - Decimal
15/64 in - 0.2344
Diameter Tolerance
+0.0000/-0.0002 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
531123440
Zoro #
G1842589
UPC #
662631595326
Country of Origin
United States
Dimensions
Size-Diameter
15/64 in
Size - Decimal
15/64 in - 0.2344
Diameter Tolerance
+0.0000/-0.0002 in
Overall Length
3 7/8 in
Size
15/64"
Dimension Type
Fractional Inch
Overall Length Trade Name
Jobber Length
Size- Decimal
15/64" (0.2344)
Details
Material - Machining
Cobalt
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.2344
Item
Jobber Drill Blank
Finish
Black and Gold Oxide
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1
Material
Cobalt
Description
Jobber Drill Blank, Fractional Inch, Cobalt, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.