Cobalt Black/Gold Jobber Length Drill Bit
Mfr # 531128120
Zoro # G1811551
product price: $7.89
/eaSold in multiples of 6 for $47.34
Key Features
Material - Machining
Cobalt
Measurement System
Fractional Inch
Size-Diameter
9/32 in
Size - Decimal
9/32 in - 0.2812
Diameter Tolerance
+0.0000/-0.0002 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
531128120
Zoro #
G1811551
UPC #
662631595388
Country of Origin
United States
Dimensions
Size-Diameter
9/32 in
Size - Decimal
9/32 in - 0.2812
Diameter Tolerance
+0.0000/-0.0002 in
Size
9/32"
Overall Length
4 1/4 in
Dimension Type
Fractional Inch
Overall Length Trade Name
Jobber Length
Size- Decimal
9/32" (0.2812)
Details
Material - Machining
Cobalt
Item
Jobber Drill Blank
Measurement System
Fractional Inch
Decimal Equivalent
0.2812
Finish - Machining
Bright (Uncoated)
Material
Cobalt
Finish
Black and Gold Oxide
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1
Description
Jobber Drill Blank, Fractional Inch, Cobalt, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.