Zoro Homepage

Cobalt Black/Gold Jobber Length Drill Bit

  • Mfr # 531137500

  • Zoro # G1811597


product price: $12.69
/ea

Key Features

Material - Machining
Cobalt
Measurement System
Fractional Inch
Size-Diameter
3/8 in
Size - Decimal
3/8 in - 0.3750
Diameter Tolerance
+0.0000/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531137500
Zoro #
G1811597
UPC #
662631595500
Country of Origin
United States

Dimensions

Size-Diameter
3/8 in
Size - Decimal
3/8 in - 0.3750
Diameter Tolerance
+0.0000/-0.0002 in
Overall Length
5 in
Size- Decimal
3/8" (0.3750)
Size
3/8"
Overall Length Trade Name
Jobber Length
Dimension Type
Fractional Inch

Details

Material - Machining
Cobalt
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Finish
Black and Gold Oxide
Decimal Equivalent
0.3750
Item
Jobber Drill Blank
Primary Material Application
All Materials
Material
Cobalt
Primary Material Application ISO Code
K, M, N, S1

Description

Jobber Drill Blank, Fractional Inch, Cobalt, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.