Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Black/Gold Jobber Length Drill Bit

  • Mfr # 531150000

  • Zoro # G1842403


product price: $21.89
/ea

Key Features

Material - Machining
Cobalt
Measurement System
Fractional Inch
Size-Diameter
1/2 in
Size - Decimal
1/2 in - 0.5000
Diameter Tolerance
+0.0000/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531150000
Zoro #
G1842403
UPC #
662631595661
Country of Origin
United States

Dimensions

Size-Diameter
1/2 in
Size - Decimal
1/2 in - 0.5000
Diameter Tolerance
+0.0000/-0.0002 in
Overall Length
6 in
Size
1/2"
Overall Length Trade Name
Jobber Length
Dimension Type
Fractional Inch
Size- Decimal
1/2" (0.5000)

Details

Item
Jobber Drill Blank
Material - Machining
Cobalt
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.5000
Material
Cobalt
Finish
Black and Gold Oxide
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1

Description

Jobber Drill Blank, Fractional Inch, Cobalt, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.