Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Black/Gold Jobber Length Drill Bit

  • Mfr # 531156250

  • Zoro # G1842421


product price: $32.19
/ea
Sold in multiples of 3 for $96.57

Key Features

Material - Machining
Cobalt
Measurement System
Fractional Inch
Size-Diameter
9/16 in
Size - Decimal
9/16 in - 0.5625
Diameter Tolerance
+0.0000/-0.0003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531156250
Zoro #
G1842421
UPC #
662631595746
Country of Origin
United States

Dimensions

Size-Diameter
9/16 in
Size - Decimal
9/16 in - 0.5625
Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
6 in
Size- Decimal
9/16" (0.5625)
Size
9/16"
Dimension Type
Fractional Inch
Overall Length Trade Name
Jobber Length

Details

Material - Machining
Cobalt
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material
Cobalt
Finish
Black and Gold Oxide
Item
Jobber Drill Blank
Decimal Equivalent
0.5625
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials

Description

Jobber Drill Blank, Fractional Inch, Cobalt, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.