Zoro Homepage

Cobalt Black/Gold Jobber Length Drill Bit

  • Mfr # 531175000

  • Zoro # G1842467


product price: $50.79
/ea

Key Features

Material - Machining
Cobalt
Measurement System
Fractional Inch
Size-Diameter
3/4 in
Size - Decimal
3/4 in - 0.7500
Diameter Tolerance
+0.0000/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531175000
Zoro #
G1842467
UPC #
662631595982
Country of Origin
United States

Dimensions

Size-Diameter
3/4 in
Size - Decimal
3/4 in - 0.7500
Diameter Tolerance
+0.0000/-0.0005 in
Size
3/4"
Overall Length
6 in
Dimension Type
Fractional Inch
Overall Length Trade Name
Jobber Length
Size- Decimal
3/4" (0.7500)

Details

Item
Jobber Drill Blank
Material - Machining
Cobalt
Measurement System
Fractional Inch
Decimal Equivalent
0.7500
Finish - Machining
Bright (Uncoated)
Material
Cobalt
Finish
Black and Gold Oxide
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1

Description

Jobber Drill Blank, Fractional Inch, Cobalt, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.