Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 512300100
Zoro # G1805909
product price: $155.69
/ea
Free Shipping & Returns
Key Features
Measurement System
Wire
Diameter Tolerance
+0.0002 in
Finish - Machining
Bright (Uncoated)
Largest Blank Dia.
#60
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512300100
Zoro #
G1805909
UPC #
662631586102
Country of Origin
United States
Dimensions
Diameter Tolerance
+0.0002 in
Largest Blank Dia.
#60
Sizes Included
#1 to #60
Dimension Type
Wire
Smallest Blank Dia.
#1
Overall Length Trade Name
Jobber Length
Details
Item
Drill Blank Set
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Number of Pieces
60
Finish
Bright (Uncoated)
Material
High Speed Steel
Primary Material Application
All Materials
Description
Drill Blank Set, High Speed Steel, Jobber Length, Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.