Zoro Homepage

Gage Assembly, 13.20mm, Class X, Go/No Go

  • Mfr # 161408440

  • Zoro # G2139184


product price: $66.39
/ea

Key Features

Class
Z
Material
Tool steel
Finish
2 Microinch Finish or Better
Overall Length
2"
Tolerance
0.0001"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161408440
Zoro #
G2139184
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.5101" to 0.635"
Overall Length
2"

Details

Item
Reversible Gage
Type
Go/NoGo (Plus/Minus)
Class
Z
Material
Tool steel
Finish
2 Microinch Finish or Better
Tolerance
0.0001"
Includes
Certificate of Accuracy
Meets/Exceeds
ISO 17025

Description

Gage Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.