
Gage Pin Set, ZZ, .011"-.06", 50 pcs.
Mfr # 101100200
Zoro # G0015753
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Tolerance
+/-0.00020 in
Overall Length
2 in
Hardness
RC 60-65
Gauge Type
Go (Plus)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101100200
Zoro #
G0015753
UPC #
662631001063
Country of Origin
United States
Dimensions
Overall Length
2 in
Dimension Type
Inch
Diameter Range
0.0110 in to 0.0600 in
Diameter Increment
0.001 in
Set Diameter Range - Maximum
0.06 in
Set Diameter Range - Minimum
0.011 in
Details
Item
Pin Gauge Set,ZZ,Plus,.011 in-.06 in,50 pcs.
Material
Steel
Tolerance
+/-0.00020 in
Hardness
RC 60-65
Gauge Type
Go (Plus)
Standards
NIST
Included Certification
Certificate of Accuracy
Finish
Uncoated
Surface Finish
10 microinch or better
Long Form Calibration Certificate
No
Number of Gauges
50
Tolerance Class
ZZ
Description
Pin Gauge Set,ZZ,Plus,.011 in-.06 in,50 pcs., Material Steel, Finish Uncoated, Diameter Increment 0.001 in, Diameter Range 0.0110 in to 0.0600 in, Gauge Type Go (Plus), Number of Gauges 50, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60-65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.