Zoro Homepage

Gage Pin Set, ZZ, .251"-.5", 250 pcs.

  • Mfr # 101100500

  • Zoro # G0015817


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
+/-0.00020 in
Overall Length
2 in
Included Certification
Certificate of Accuracy
Diameter Increment
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101100500
Zoro #
G0015817
UPC #
662631001155
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter Increment
0.001 in
Diameter Range
0.2510 in to 0.5000 in
Dimension Type
Inch
Set Diameter Range - Maximum
0.5 in
Set Diameter Range - Minimum
0.251 in

Details

Item
Pin Gauge Set,ZZ,Plus,.251 in-.5 in,250 pcs.
Material
Steel
Tolerance
+/-0.00020 in
Included Certification
Certificate of Accuracy
Standards
NIST
Gauge Type
Go (Plus)
Hardness
RC 60-65
Finish
Uncoated
Long Form Calibration Certificate
No
Number of Gauges
250
Tolerance Class
ZZ
Surface Finish
10 microinch or better

Description

Pin Gauge Set,ZZ,Plus,.251 in-.5 in,250 pcs., Material Steel, Finish Uncoated, Diameter Increment 0.001 in, Diameter Range 0.2510 in to 0.5000 in, Gauge Type Go (Plus), Number of Gauges 250, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60-65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards NIST, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.