
Gage Pin Set, ZZ, .751"-.832", 82 pcs.
Mfr # 101100800
Zoro # G0015747
product price: $722.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Tolerance
+/-0.00020 in
Overall Length
2 in
Diameter Range
0.7510 in to 0.8320 in
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101100800
Zoro #
G0015747
UPC #
662631001247
Country of Origin
United States
Dimensions
Overall Length
2 in
Diameter Range
0.7510 in to 0.8320 in
Dimension Type
Inch
Diameter Increment
0.001 in
Set Diameter Range - Maximum
0.832 in
Set Diameter Range - Minimum
0.751 in
Details
Item
Pin Gauge Set,ZZ,Plus,.751 in-.832 in,82 pcs.
Material
Steel
Tolerance
+/-0.00020 in
Standards
NIST
Included Certification
Certificate of Accuracy
Hardness
RC 60-65
Gauge Type
Go (Plus)
Finish
Uncoated
Tolerance Class
ZZ
Surface Finish
10 microinch or better
Number of Gauges
82
Long Form Calibration Certificate
No
Description
Pin Gauge Set,ZZ,Plus,.751 in-.832 in,82 pcs., Material Steel, Finish Uncoated, Diameter Increment 0.001 in, Diameter Range 0.7510 in to 0.8320 in, Gauge Type Go (Plus), Number of Gauges 82, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60-65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.