Zoro Homepage

Gage Pin Set, ZZ, .833"-.916", 84 pcs.

  • Mfr # 101100900

  • Zoro # G0015762


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
+/-0.00020 in
Overall Length
2 in
Hardness
RC 60-65
Diameter Increment
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101100900
Zoro #
G0015762
UPC #
662631001278
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter Increment
0.001 in
Diameter Range
0.8330 in to 0.9160 in
Dimension Type
Inch
Set Diameter Range - Maximum
0.916 in
Set Diameter Range - Minimum
0.833 in

Details

Item
Pin Gauge Set,ZZPlus,.833 in-.916 in,84 pcs.
Material
Steel
Tolerance
+/-0.00020 in
Hardness
RC 60-65
Gauge Type
Go (Plus)
Standards
NIST
Included Certification
Certificate of Accuracy
Finish
Uncoated
Tolerance Class
ZZ
Surface Finish
10 microinch or better
Number of Gauges
84
Long Form Calibration Certificate
No

Description

Pin Gauge Set,ZZPlus,.833 in-.916 in,84 pcs., Material Steel, Finish Uncoated, Diameter Increment 0.001 in, Diameter Range 0.8330 in to 0.9160 in, Gauge Type Go (Plus), Number of Gauges 84, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60-65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards NIST, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.