Zoro Homepage

Gage Pin Set, ZZ, Minus, .006"-1", 995 pcs.

  • Mfr # 101201200

  • Zoro # G0016018


product price: $4,091.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Steel
Tolerance
+/-0.00020 in
Overall Length
2 in
Standards
NIST
Diameter Range
0.0060 in to 1.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101201200
Zoro #
G0016018
UPC #
662631002565
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter Range
0.0060 in to 1.0000 in
Dimension Type
Inch
Diameter Increment
0.001 in
Set Diameter Range - Maximum
1 in
Set Diameter Range - Minimum
0.006 in

Details

Item
Pin Gauge Set,ZZ,Minus,.006 in-1 in,995 pcs.
Material
Steel
Tolerance
+/-0.00020 in
Standards
NIST
Included Certification
Certificate of Accuracy
Gauge Type
No-Go (Minus)
Hardness
RC 60-65
Finish
Uncoated
Number of Drawers
8
Tolerance Class
ZZ
Long Form Calibration Certificate
No
Surface Finish
10 microinch or better
Number of Gauges
995

Description

Pin Gauge Set,ZZ,Minus,.006 in-1 in,995 pcs., Material Steel, Finish Uncoated, Diameter Increment 0.001 in, Diameter Range 0.0060 in to 1.0000 in, Gauge Type No-Go (Minus), Number of Gauges 995, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60-65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Number of Drawers 8, Standards NIST, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.