Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gage Pin Set, ZZ, Minus, 10.00mm-13.98mm

  • Mfr # 102200400

  • Zoro # G0017059


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
+/-0.0050 mm
Overall Length
2 in
Diameter Range
10.00 mm to 13.98 mm
Hardness
RC 60-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102200400
Zoro #
G0017059
UPC #
662631006129
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter Range
10.00 mm to 13.98 mm
Dimension Type
Metric
Diameter Increment
0.02 mm
Set Diameter Range - Maximum
13.98 mm
Set Diameter Range - Minimum
10 mm

Details

Item
Pin Gauge Set,ZZ,Minus,1.00mm-13.98mm, 200 pcs.
Material
Steel
Tolerance
+/-0.0050 mm
Hardness
RC 60-65
Gauge Type
No-Go (Minus)
Standards
NIST
Included Certification
Certificate of Accuracy
Finish
Uncoated
Tolerance Class
ZZ
Long Form Calibration Certificate
No
Number of Gauges
200
Surface Finish
10 microinch or better

Description

Pin Gauge Set,ZZ,Minus,1.00mm-13.98mm, 200 pcs., Material Steel, Finish Uncoated, Diameter Increment 0.02 mm, Diameter Range 10.00 mm to 13.98 mm, Gauge Type No-Go (Minus), Number of Gauges 200, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60-65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards NIST, Dimension Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.