Gage Pin Set, ZZ, Minus, 1.30mm-4.98mm

  • Mfr # 102200200

  • Zoro # G0017022


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
+/-0.0050 mm
Overall Length
2 in
Included Certification
Certificate of Accuracy
Diameter Increment
0.02 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102200200
Zoro #
G0017022
UPC #
662631006068
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter Increment
0.02 mm
Diameter Range
1.30 mm to 4.98 mm
Dimension Type
Metric
Set Diameter Range - Maximum
4.98 mm
Set Diameter Range - Minimum
1.3 mm

Details

Item
Pin Gauge Set,ZZ,Minus,1.30mm-4.98mm, 185 pcs.
Material
Steel
Tolerance
+/-0.0050 mm
Included Certification
Certificate of Accuracy
Hardness
RC 60-65
Standards
NIST
Gauge Type
No-Go (Minus)
Finish
Uncoated
Long Form Calibration Certificate
No
Number of Gauges
185
Tolerance Class
ZZ
Surface Finish
10 microinch or better

Description

Pin Gauge Set,ZZ,Minus,1.30mm-4.98mm, 185 pcs., Material Steel, Finish Uncoated, Diameter Increment 0.02 mm, Diameter Range 1.30 mm to 4.98 mm, Gauge Type No-Go (Minus), Number of Gauges 185, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60-65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards NIST, Dimension Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.