Gage Pin Set, ZZ, Minus, 14.00mm-16.48mm

  • Mfr # 102200500

  • Zoro # G0017077


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
+/-0.0050 mm
Overall Length
2 in
Tolerance Class
ZZ
Hardness
RC 60/65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102200500
Zoro #
G0017077
UPC #
662631006150
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter Range
14.00 to 16.48 mm
Diameter Increment
0.02 mm
Dimension Type
Metric
Set Diameter Range - Minimum
14 mm
Set Diameter Range - Maximum
16.48 mm

Details

Item
Pin Gauge Set
Material
Steel
Tolerance
+/-0.0050 mm
Tolerance Class
ZZ
Hardness
RC 60/65
Long Form Calibration Certificate
Yes
Finish
Steel
Included Certification
Certificate of Accuracy
Gauge Type
No-Go (Minus)
Surface Finish
Steel
Standards
ISO 17025, NIST
Number of Gauges
125
Includes Handle
No
Number of Drawers
1

Description

Pin Gauge Set, Material Steel, Finish Steel, Diameter Increment 0.02 mm, Diameter Range 14.00 to 16.48 mm, Gauge Type No-Go (Minus), Number of Gauges 125, Overall Length 2 in, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025, NIST, Dimension Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.