Gage Pin Set, ZZ, Minus, 16.50mm-18.98mm

  • Mfr # 102200600

  • Zoro # G0017040


product price:  $542.50
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
+/-0.0050 mm
Overall Length
2 in
Dimension Type
Metric
Diameter Range
16.50 to 18.98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102200600
Zoro #
G0017040
UPC #
662631006181
Country of Origin
United States

Dimensions

Overall Length
2 in
Dimension Type
Metric
Diameter Range
16.50 to 18.98 mm
Diameter Increment
0.02 mm
Set Diameter Range - Minimum
16.5 mm
Set Diameter Range - Maximum
18.98 mm

Details

Item
Pin Gauge Set
Material
Steel
Tolerance
+/-0.0050 mm
Gauge Type
No-Go (Minus)
Finish
Steel
Hardness
RC 60/65
Number of Gauges
125
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
Yes
Tolerance Class
ZZ
Standards
ISO 17025, NIST
Surface Finish
Steel
Includes Handle
No
Number of Drawers
1

Description

Pin Gauge Set, Material Steel, Finish Steel, Diameter Increment 0.02 mm, Diameter Range 16.50 to 18.98 mm, Gauge Type No-Go (Minus), Number of Gauges 125, Overall Length 2 in, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025, NIST, Dimension Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.