Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gage Pin Set, ZZ, Minus, .20mm-1.28mm

  • Mfr # 102200100

  • Zoro # G0017068


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
+/-0.0050 mm
Overall Length
2 in
Included Certification
Certificate of Accuracy
Diameter Increment
0.02 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102200100
Zoro #
G0017068
UPC #
662631006037
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter Increment
0.02 mm
Dimension Type
Metric
Diameter Range
0.20 to 1.28 mm
Set Diameter Range - Maximum
1.28 mm
Set Diameter Range - Minimum
0.2 mm

Details

Item
Pin Gauge Set
Material
Steel
Tolerance
+/-0.0050 mm
Included Certification
Certificate of Accuracy
Number of Gauges
55
Tolerance Class
ZZ
Standards
ISO 17025, NIST
Long Form Calibration Certificate
Yes
Finish
Steel
Surface Finish
Steel
Hardness
RC 60/65
Gauge Type
No-Go (Minus)
Number of Drawers
1
Includes Handle
No

Description

Pin Gauge Set, Material Steel, Finish Steel, Diameter Increment 0.02 mm, Diameter Range 0.20 to 1.28 mm, Gauge Type No-Go (Minus), Number of Gauges 55, Overall Length 2 in, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025, NIST, Dimension Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.