
Gage Pin Set, ZZ, Minus, 5.00mm-9.98mm
Mfr # 102200300
Zoro # G0017013
product price: $392.56
/ea
Free Shipping & Returns
Key Features
Material
Steel
Tolerance
+/-0.0050 mm
Overall Length
2 in
Included Certification
Certificate of Accuracy
Gauge Type
No-Go (Minus)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102200300
Zoro #
G0017013
UPC #
662631006099
Country of Origin
United States
Dimensions
Overall Length
2 in
Dimension Type
Metric
Diameter Range
5.00 mm to 9.98 mm
Diameter Increment
0.02 mm
Set Diameter Range - Maximum
9.98 mm
Set Diameter Range - Minimum
5 mm
Details
Item
Pin Gauge Set,ZZ,Minus,5.00mm-9.98mm, 250 pcs.
Material
Steel
Tolerance
+/-0.0050 mm
Included Certification
Certificate of Accuracy
Gauge Type
No-Go (Minus)
Hardness
RC 60-65
Standards
NIST
Finish
Uncoated
Surface Finish
10 microinch or better
Long Form Calibration Certificate
No
Tolerance Class
ZZ
Number of Gauges
250
Description
Pin Gauge Set,ZZ,Minus,5.00mm-9.98mm, 250 pcs., Material Steel, Finish Uncoated, Diameter Increment 0.02 mm, Diameter Range 5.00 mm to 9.98 mm, Gauge Type No-Go (Minus), Number of Gauges 250, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60-65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards NIST, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.